Shop AK SCIENTIFIC
See all product information
Create Account
Acid Violet 9 (1g), CAS 6252-76-2
- Mfr # 6953AF-1g
- Zoro # G223796008
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Purity
Dye content 60%
Molecular Weight
612.64 g/mol
CAS Number
6252-76-2
Size
1 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6953AF-1g
- Zoro #
- G223796008
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Purity
- Dye content 60%
- Molecular Weight
- 612.64 g/mol
- CAS Number
- 6252-76-2
- Item
- Acid Violet 9
- Application
- Research and Development
Description
Chemical Formula C34H25N2O6S.Na Purity Dye content 60% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.