Shop AK SCIENTIFIC
See all product information
Create Account
Acifluorofen (10mg), CAS 50594-66-6
- Mfr # O565-10mg
- Zoro # G323886814
product price:Â
$
40.59
/ea
Key Features
Molecular Weight
361.66 g/mol
Purity
99% (HPLC), powder
Size
10 mg
CAS Number
50594-66-6
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O565-10mg
- Zoro #
- G323886814
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 mg
Details
- Molecular Weight
- 361.66 g/mol
- Purity
- 99% (HPLC), powder
- Item
- Acifluorofen
- CAS Number
- 50594-66-6
- Application
- Research and Development
Description
Chemical Formula C14H7ClF3NO5 Purity 99% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.