Shop AK SCIENTIFIC

Acridine Orange hydrochloride hydrate (5g), CAS 65-61-2

  • Mfr # 5266AH-5g
  • Zoro # G723787629

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Purity
0.98
Size
5 g
Molecular Weight
319.83 g/mol
Application
Research and Development
CAS Number
65-61-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5266AH-5g
Zoro #
G723787629
UPC #
-
Country of Origin
China

Dimensions

Size
5 g

Details

Purity
0.98
Item
Acridine Orange hydrochloride hydrate
Molecular Weight
319.83 g/mol
Application
Research and Development
CAS Number
65-61-2

Description

Chemical Formula C17H19N3.HCl.xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews