Shop AK SCIENTIFIC
See all product information
Create Account
Acrylic acid N-hydroxysuccinimide ester (5g), CAS 38862-24-7
- Mfr # Z3287-5g
- Zoro # G723915732
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
CAS Number
38862-24-7
Molecular Weight
169.13 g/mol
Purity
98% (GC)
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3287-5g
- Zoro #
- G723915732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Item
- Acrylic acid N-hydroxysuccinimide ester
- CAS Number
- 38862-24-7
- Molecular Weight
- 169.13 g/mol
- Purity
- 98% (GC)
- Application
- Research and Development
Description
Chemical Formula C7H7NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.