Shop AK SCIENTIFIC
See all product information
Create Account
Adenosine 5'-diphosphate bis(cyclohexylammonium) salt (100mg), CAS 102029-87-8
- Mfr # X4892-100mg
- Zoro # G223905523
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
625.55 g/mol
Size
100 mg
Purity
0.95
Application
Research and Development
CAS Number
102029-87-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4892-100mg
- Zoro #
- G223905523
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 625.55 g/mol
- Item
- Adenosine 5'-diphosphate bis(cyclohexylammonium) salt
- Purity
- 0.95
- Application
- Research and Development
- CAS Number
- 102029-87-8
Dimensions
- Size
- 100 mg
Description
Chemical Formula C10H15N5O10P2.2C6H13N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.