Shop AK SCIENTIFIC
See all product information
Create Account
Adenosine 5'-diphosphate bis(cyclohexylammonium) salt (1g), CAS 102029-87-8
- Mfr # X4892-1g
- Zoro # G223859383
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
625.55 g/mol
Purity
0.95
CAS Number
102029-87-8
Application
Research and Development
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4892-1g
- Zoro #
- G223859383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 625.55 g/mol
- Purity
- 0.95
- CAS Number
- 102029-87-8
- Item
- Adenosine 5'-diphosphate bis(cyclohexylammonium) salt
- Application
- Research and Development
Description
Chemical Formula C10H15N5O10P2.2C6H13N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.