Shop AK SCIENTIFIC
See all product information
Create Account
Adenosine-5'-triphosphate magnesium salt (100mg), CAS 74804-12-9
- Mfr # L924-100mg
- Zoro # G523824869
product price:Â
$
87.75
/ea
Key Features
Molecular Weight
529.47 g/mol
CAS Number
74804-12-9
Purity
98% (HPLC)
Size
100 mg
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L924-100mg
- Zoro #
- G523824869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Molecular Weight
- 529.47 g/mol
- CAS Number
- 74804-12-9
- Purity
- 98% (HPLC)
- Item
- Adenosine-5'-triphosphate magnesium salt
- Application
- Research and Development
Description
Chemical Formula C10H14N5O13P3.Mg Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.