Shop AK SCIENTIFIC
See all product information
Create Account
Adipic acid monobenzyl ester (10g), CAS 40542-90-3
- Mfr # 6124AH-10g
- Zoro # G023824659
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Size
10 g
Molecular Weight
236.27 g/mol
Purity
97% (HPLC)
CAS Number
40542-90-3
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6124AH-10g
- Zoro #
- G023824659
- UPC #
- -
- Country of Origin
- China
- Item
- Adipic acid monobenzyl ester
- Molecular Weight
- 236.27 g/mol
- Purity
- 97% (HPLC)
- CAS Number
- 40542-90-3
- Application
- Research and Development
Description
Chemical Formula C13H16O4 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.