Shop AK SCIENTIFIC
See all product information
Create Account
Afatinib Dimaleate (250mg), CAS 850140-73-7
- Mfr # 3423AH-250mg
- Zoro # G623797032
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Size
250 mg
Molecular Weight
718.088 g/mol
Application
Research and Development
CAS Number
850140-73-7
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3423AH-250mg
- Zoro #
- G623797032
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 718.088 g/mol
- Application
- Research and Development
- Item
- Afatinib Dimaleate
- CAS Number
- 850140-73-7
- Purity
- 98% (HPLC)
Dimensions
- Size
- 250 mg
Description
Chemical Formula C24H25ClFN5O3.2C4H4O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.