Shop AK SCIENTIFIC
See all product information
Create Account
Agmatine sulfate, USP/FCC grade (1kg), CAS 2482-00-0
- Mfr # P087-1kg
- Zoro # G423873974
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
1 kg
Purity
0.99
CAS Number
2482-00-0
Molecular Weight
228.27 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P087-1kg
- Zoro #
- G423873974
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 0.99
- CAS Number
- 2482-00-0
- Molecular Weight
- 228.27 g/mol
- Item
- Agmatine sulfate, USP/FCC grade
Dimensions
- Size
- 1 kg
Description
Chemical Formula C5H16N4O4S Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.