Shop AK SCIENTIFIC
See all product information
Create Account
Ajmaline (1g), CAS 4360-12-7
- Mfr # L928-1g
- Zoro # G723849686
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Purity
98% (HPLC)
CAS Number
12/7/4360
Molecular Weight
326.43 g/mol
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L928-1g
- Zoro #
- G723849686
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 98% (HPLC)
- CAS Number
- 12/7/4360
- Molecular Weight
- 326.43 g/mol
- Item
- Ajmaline
Description
Chemical Formula C20H26N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.