Shop AK SCIENTIFIC
See all product information
Create Account
Albuterol sulfate (1g), CAS 51022-70-9
- Mfr # 2200AH-1g
- Zoro # G723788794
product price:Â
$
47.15
/ea
Key Features
Purity
0.98
CAS Number
51022-70-9
Molecular Weight
337.39 g/mol
Size
1 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2200AH-1g
- Zoro #
- G723788794
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Item
- Albuterol sulfate
- CAS Number
- 51022-70-9
- Molecular Weight
- 337.39 g/mol
- Application
- Research and Development
Dimensions
- Size
- 1 g
Description
Chemical Formula C13H21NO3.H2O4S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.