Alectinib HCl (100mg), CAS 1256589-74-8
- Mfr # 3341AH-100mg
- Zoro # G423795696
product price:Â
$
36.69
/ea
Key Features
Application
Research and Development
Purity
99% (HPLC)
Size
100 mg
CAS Number
1256589-74-8
Molecular Weight
519.086 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3341AH-100mg
- Zoro #
- G423795696
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 99% (HPLC)
- Item
- Alectinib HCl
- CAS Number
- 1256589-74-8
- Molecular Weight
- 519.086 g/mol
Dimensions
- Size
- 100 mg
Description
Chemical Formula C30H34N4O2.ClH Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.