Shop AK SCIENTIFIC
See all product information
Create Account
Alendronate sodium trihydrate (1g), CAS 121268-17-5
- Mfr # W0004-1g
- Zoro # G523907982
product price:ย
$
36.69
/ea
Key Features
Purity
0.98
Application
Research and Development
Molecular Weight
325.12 g/mol
Size
1 g
CAS Number
121268-17-5
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0004-1g
- Zoro #
- G523907982
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Application
- Research and Development
- Molecular Weight
- 325.12 g/mol
- CAS Number
- 121268-17-5
- Item
- Alendronate sodium trihydrate
Dimensions
- Size
- 1 g
Description
Chemical Formula C4H12NaNO7P2ยท3H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.