Shop AK SCIENTIFIC
See all product information
Create Account
Alendronate sodium trihydrate (5g), CAS 121268-17-5
- Mfr # W0004-5g
- Zoro # G923922844
product price:ย
$
117.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
Molecular Weight
325.12 g/mol
Purity
0.98
CAS Number
121268-17-5
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0004-5g
- Zoro #
- G923922844
- UPC #
- -
- Country of Origin
- China
- Item
- Alendronate sodium trihydrate
- Molecular Weight
- 325.12 g/mol
- Purity
- 0.98
- CAS Number
- 121268-17-5
- Application
- Research and Development
Description
Chemical Formula C4H12NaNO7P2ยท3H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.