Alfuzosin HCl (10mg), CAS 81403-68-1
- Mfr # K448-10mg
- Zoro # G123903834
product price:Â
$
92.99
/ea
Key Features
Purity
99% (HPLC)
CAS Number
81403-68-1
Size
10 mg
Molecular Weight
425.91 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K448-10mg
- Zoro #
- G123903834
- UPC #
- -
- Country of Origin
- China
- Purity
- 99% (HPLC)
- CAS Number
- 81403-68-1
- Item
- Alfuzosin HCl
- Molecular Weight
- 425.91 g/mol
- Application
- Research and Development
Dimensions
- Size
- 10 mg
Description
Chemical Formula C19H28ClN5O4 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.