Alfuzosin HCl (50mg), CAS 81403-68-1
- Mfr # K448-50mg
- Zoro # G123853764
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
425.91 g/mol
Purity
99% (HPLC)
Size
50 mg
CAS Number
81403-68-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K448-50mg
- Zoro #
- G123853764
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 50 mg
Details
- Application
- Research and Development
- Molecular Weight
- 425.91 g/mol
- Purity
- 99% (HPLC)
- Item
- Alfuzosin HCl
- CAS Number
- 81403-68-1
Description
Chemical Formula C19H28ClN5O4 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.