Shop AK SCIENTIFIC
See all product information
Create Account
Algestone acetophenide (25mg), CAS 24356-94-3
- Mfr # E483-25mg
- Zoro # G323878932
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
448.59 g/mol
Size
25 mg
Purity
98% (HPLC)
Application
Research and Development
CAS Number
24356-94-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E483-25mg
- Zoro #
- G323878932
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 448.59 g/mol
- Purity
- 98% (HPLC)
- Item
- Algestone acetophenide
- Application
- Research and Development
- CAS Number
- 24356-94-3
Description
Chemical Formula C29H36O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.