Shop AK SCIENTIFIC
See all product information
Create Account
Alginic acid sodium salt (from brown algae, viscosity 600-900 cps) (25g), CAS 9005-38-3
- Mfr # 2069AP-25g
- Zoro # G623791856
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
~200,000 daltons g/mol
CAS Number
9005-38-3
Application
Research and Development
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2069AP-25g
- Zoro #
- G623791856
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- ~200,000 daltons g/mol
- CAS Number
- 9005-38-3
- Application
- Research and Development
- Item
- Alginic acid sodium salt (from brown algae, viscosity 600-900 cps)
Description
Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.