Aliquat 175 (100mL), CAS 56375-79-2
- Mfr # 1032AP-100mL
- Zoro # G223788454
product price:Â
$
37.99
/ea
Key Features
Size
100 mL
Purity
75% aq solution
Application
Research and Development
CAS Number
56375-79-2
Molecular Weight
235.84 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1032AP-100mL
- Zoro #
- G223788454
- UPC #
- -
- Country of Origin
- China
- Item
- Aliquat 175
- Purity
- 75% aq solution
- Application
- Research and Development
- CAS Number
- 56375-79-2
- Molecular Weight
- 235.84 g/mol
Dimensions
- Size
- 100 mL
Description
Chemical Formula C13H30ClN Purity 75% aq solution Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.