Shop AK SCIENTIFIC
See all product information
Create Account
Alizarin Cyanin Green F (5g), CAS 4403-90-1
- Mfr # T094-5g
- Zoro # G923916379
product price:
$
20.95
/ea
Key Features
CAS Number
4403-90-1
Application
Research and Development
Size
5 g
Purity
≥96% (Dye content)
Molecular Weight
622.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T094-5g
- Zoro #
- G923916379
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 4403-90-1
- Application
- Research and Development
- Item
- Alizarin Cyanin Green F
- Purity
- ≥96% (Dye content)
- Molecular Weight
- 622.58 g/mol
Dimensions
- Size
- 5 g
Description
Chemical Formula C28H20N2O8S2.2Na Purity ≥96% (Dye content) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.