Shop AK SCIENTIFIC
See all product information
Create Account
Allyl methacrylate, stabilized with MEHQ (4x25mL), CAS 96-05-9
- Mfr # 8351AJ-4x25mL
- Zoro # G523846724
product price:Â
$
87.75
/ea
Key Features
Molecular Weight
126.15 g/mol
Purity
>98% (GC)
CAS Number
5/9/1996
Application
Research and Development
Size
4 x 25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8351AJ-4x25mL
- Zoro #
- G523846724
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 126.15 g/mol
- Item
- Allyl methacrylate, stabilized with MEHQ
- Purity
- >98% (GC)
- CAS Number
- 5/9/1996
- Application
- Research and Development
Description
Chemical Formula C7H10O2 Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.