Shop AK SCIENTIFIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Allyl methacrylate, stabilized with MEHQ (500ml), CAS 96-05-9
- Mfr # 8351AJ-500ml
- Zoro # G523804281
product price:Â
$
241.99
/ea
Key Features
Application
Research and Development
CAS Number
5/9/1996
Size
500 mL
Purity
>98% (GC)
Molecular Weight
126.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8351AJ-500ml
- Zoro #
- G523804281
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 mL
Details
- Item
- Allyl methacrylate, stabilized with MEHQ
- Application
- Research and Development
- CAS Number
- 5/9/1996
- Purity
- >98% (GC)
- Molecular Weight
- 126.15 g/mol
Description
Chemical Formula C7H10O2 Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.