Allyl methacrylate, stabilized with MEHQ (5mL), CAS 96-05-9
- Mfr # 8351AJ-5mL
- Zoro # G923832976
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
126.15 g/mol
Application
Research and Development
Size
5 mL
CAS Number
5/9/1996
Purity
>98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8351AJ-5mL
- Zoro #
- G923832976
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 mL
Details
- Item
- Allyl methacrylate, stabilized with MEHQ
- Molecular Weight
- 126.15 g/mol
- Application
- Research and Development
- CAS Number
- 5/9/1996
- Purity
- >98% (GC)
Description
Chemical Formula C7H10O2 Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.