Shop AK SCIENTIFIC
See all product information
Create Account
Allylamine hydrochloride (100g), CAS 10017-11-5
- Mfr # 7063AF-100g
- Zoro # G323814428
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
93.56 g/mol
Purity
0.98
Size
100 g
CAS Number
10017-11-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7063AF-100g
- Zoro #
- G323814428
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Application
- Research and Development
- Molecular Weight
- 93.56 g/mol
- Purity
- 0.98
- Item
- Allylamine hydrochloride
- CAS Number
- 10017-11-5
Description
Chemical Formula C3H7N.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.