Shop AK SCIENTIFIC
See all product information
Create Account
Allyltriphenylphosphonium bromide (5g), CAS 1560-54-9
- Mfr # E150-5g
- Zoro # G323825325
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
383.26 g/mol
CAS Number
1560-54-9
Purity
98% (HPLC)
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E150-5g
- Zoro #
- G323825325
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 383.26 g/mol
- CAS Number
- 1560-54-9
- Purity
- 98% (HPLC)
- Item
- Allyltriphenylphosphonium bromide
- Application
- Research and Development
Description
Chemical Formula C21H20BrP Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.