Shop AK SCIENTIFIC
See all product information
Create Account
alpha, alpha, alpha', alpha', 5-Pentamethyl-1, 3 benzenediacetonitrile (25g), CAS 120511-72-0
- Mfr # H478-25g
- Zoro # G223821540
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Purity
99% (GC)
CAS Number
120511-72-0
Application
Research and Development
Molecular Weight
226.32 g/mol
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H478-25g
- Zoro #
- G223821540
- UPC #
- -
- Country of Origin
- China
- Purity
- 99% (GC)
- CAS Number
- 120511-72-0
- Item
- alpha,alpha,alpha',alpha',5-Pentamethyl-1,3 benzenediacetonitrile
- Application
- Research and Development
- Molecular Weight
- 226.32 g/mol
Dimensions
- Size
- 25 g
Description
Chemical Formula C15H18N2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.