Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Arbutin (1g), CAS 84380-01-8
- Mfr # P486-1g
- Zoro # G023851044
product price:Â
$
20.95
/ea
Key Features
Purity
98% (HPLC)
Molecular Weight
272.25 g/mol
CAS Number
84380-01-08
Size
1 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P486-1g
- Zoro #
- G023851044
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Molecular Weight
- 272.25 g/mol
- CAS Number
- 84380-01-08
- Item
- alpha-Arbutin
- Application
- Research and Development
Dimensions
- Size
- 1 g
Description
Chemical Formula C12H16O7 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.