Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Bromo-3'-nitroacetophenone (1g), CAS 2227-64-7
- Mfr # A583-1g
- Zoro # G423854133
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
244.04 g/mol
Application
Research and Development
Purity
98% (HPLC)
Size
1 g
CAS Number
2227-64-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A583-1g
- Zoro #
- G423854133
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 244.04 g/mol
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- alpha-Bromo-3'-nitroacetophenone
- CAS Number
- 2227-64-7
Description
Chemical Formula C8H6BrNO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.