alpha-Cedrene (25g), CAS 469-61-4
- Mfr # Q013-25g
- Zoro # G023809892
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
204.35 g/mol
Purity
98% (sum of enantiomers, GC)
Application
Research and Development
Size
25 g
CAS Number
469-61-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q013-25g
- Zoro #
- G023809892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- 204.35 g/mol
- Purity
- 98% (sum of enantiomers, GC)
- Item
- alpha-Cedrene
- Application
- Research and Development
- CAS Number
- 469-61-4
Description
Chemical Formula C15H24 Purity 98% (sum of enantiomers, GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.