Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Cyano-4-hydroxycinnamic acid (25g), CAS 28166-41-8
- Mfr # 7062AL-25g
- Zoro # G723788992
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
CAS Number
28166-41-8
Molecular Weight
189.17 g/mol
Size
25 g
Purity
98% (HPLC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062AL-25g
- Zoro #
- G723788992
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 28166-41-8
- Molecular Weight
- 189.17 g/mol
- Item
- alpha-Cyano-4-hydroxycinnamic acid
- Purity
- 98% (HPLC)
- Application
- Research and Development
Dimensions
- Size
- 25 g
Description
Chemical Formula C10H7NO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.