Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Ethylbenzylamine (5g), CAS 2941-20-0
- Mfr # 1476AE-5g
- Zoro # G723794696
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
CAS Number
2941-20-0
Molecular Weight
135.21 g/mol
Application
Research and Development
Purity
0.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1476AE-5g
- Zoro #
- G723794696
- UPC #
- -
- Country of Origin
- China
- Item
- alpha-Ethylbenzylamine
- CAS Number
- 2941-20-0
- Molecular Weight
- 135.21 g/mol
- Application
- Research and Development
- Purity
- 0.97
Dimensions
- Size
- 5 g
Description
Chemical Formula C9H13N Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.