Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Methylcinnamic acid (25g), CAS 1199-77-5
- Mfr # L946-25g
- Zoro # G823875417
product price:Â
$
20.95
/ea
Key Features
CAS Number
1199-77-5
Application
Research and Development
Molecular Weight
162.19 g/mol
Purity
98% (GC)
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L946-25g
- Zoro #
- G823875417
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 1199-77-5
- Application
- Research and Development
- Item
- alpha-Methylcinnamic acid
- Molecular Weight
- 162.19 g/mol
- Purity
- 98% (GC)
Description
Chemical Formula C10H10O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.