Shop AK SCIENTIFIC
See all product information
Create Account
alpha-(-)-Phellandrene. stabilized with ≤0.050% alpha-Tocopherol (100mL), CAS 99-83-2
- Mfr # 5731AF-100mL
- Zoro # G623795137
product price:
$
87.75
/ea
Key Features
CAS Number
99-83-2
Molecular Weight
136.24 g/mol
Purity
>75% (GC)
Size
100 mL
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5731AF-100mL
- Zoro #
- G623795137
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mL
Details
- CAS Number
- 99-83-2
- Molecular Weight
- 136.24 g/mol
- Item
- alpha-(-)-Phellandrene. stabilized with ?0.050% alpha-Tocopherol
- Purity
- >75% (GC)
- Application
- Research and Development
Description
Chemical Formula C10H16 Purity >75% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.