Shop AK SCIENTIFIC
See all product information
Create Account
Altrenogest (500mg), CAS 850-52-2
- Mfr # G346-500mg
- Zoro # G023820484
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Size
500 mg
CAS Number
850-52-2
Purity
98% (HPLC)
Application
Research and Development
Molecular Weight
310.43 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G346-500mg
- Zoro #
- G023820484
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 mg
Details
- CAS Number
- 850-52-2
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Molecular Weight
- 310.43 g/mol
- Item
- Altrenogest
Description
Chemical Formula C21H26O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.