Shop AK SCIENTIFIC
See all product information
Create Account
Aluminium acetylacetonate (25g), CAS 13963-57-0
- Mfr # L950-25g
- Zoro # G923893649
product price:Â
$
33.99
/ea
Key Features
Size
25 g
Purity
>99% (T)
Application
Research and Development
Molecular Weight
324.31 g/mol
CAS Number
13963-57-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L950-25g
- Zoro #
- G923893649
- UPC #
- -
- Country of Origin
- China
- Item
- Aluminium acetylacetonate
- Purity
- >99% (T)
- Application
- Research and Development
- Molecular Weight
- 324.31 g/mol
- CAS Number
- 13963-57-0
Description
Chemical Formula C15H21AlO6 Purity >99% (T) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.