Shop AK SCIENTIFIC
See all product information
Create Account
Aluminium nitrate nonahydrate, ACS reagent (25g), CAS 7784-27-2
- Mfr # S269-25g
- Zoro # G323919628
product price:Â
$
37.99
/ea
Key Features
Application
Research and Development
Purity
0.98
CAS Number
7784-27-2
Molecular Weight
375.13 g/mol
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S269-25g
- Zoro #
- G323919628
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Application
- Research and Development
- Item
- Aluminium nitrate nonahydrate, ACS reagent
- Purity
- 0.98
- CAS Number
- 7784-27-2
- Molecular Weight
- 375.13 g/mol
Description
Chemical Formula AlH18N3O18 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.