Shop AK SCIENTIFIC
See all product information
Create Account
Aluminium sulfate hydrate (100g), CAS 17927-65-0
- Mfr # 5042AF-100g
- Zoro # G323820078
product price:
$
52.39
/ea
Key Features
Purity
0.99
Molecular Weight
342.15 (anhy) g/mol
Application
Research and Development
CAS Number
17927-65-0
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042AF-100g
- Zoro #
- G323820078
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.99
- Item
- Aluminium sulfate hydrate
- Molecular Weight
- 342.15 (anhy) g/mol
- Application
- Research and Development
- CAS Number
- 17927-65-0
Dimensions
- Size
- 100 g
Description
Chemical Formula Al2(SO4)3·xH2O (x=14-18) Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.