Shop AK SCIENTIFIC
See all product information
Create Account
Aluminum monostearate (25g), CAS 7047-84-9
- Mfr # U196-25g
- Zoro # G823833950
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
344.47 g/mol
Application
Research and Development
CAS Number
7047-84-9
Size
25 g
Purity
75%, powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U196-25g
- Zoro #
- G823833950
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- 344.47 g/mol
- Application
- Research and Development
- CAS Number
- 7047-84-9
- Item
- Aluminum monostearate
- Purity
- 75%, powder
Description
Chemical Formula C18H37AlO4 Purity 75%, powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.