Shop AK SCIENTIFIC
See all product information
Create Account
Aluminum silicate (500g), CAS 12428-46-5
- Mfr # 8732AJ-500g
- Zoro # G623814302
product price:ย
$
192.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
258.16 (222.13 anhy) g/mol
CAS Number
12428-46-5
Application
Research and Development
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8732AJ-500g
- Zoro #
- G623814302
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Item
- Aluminum silicate
- Molecular Weight
- 258.16 (222.13 anhy) g/mol
- CAS Number
- 12428-46-5
- Application
- Research and Development
Description
Chemical Formula Al2O7Si2ยท2H2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.