Shop AK SCIENTIFIC
See all product information
Create Account
Aluminum sulfate granular (500g), CAS 10043-01-3
- Mfr # V0798-500g
- Zoro # G123894286
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
342.15 g/mol
Purity
0.99
Size
500 g
CAS Number
10043-01-03
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0798-500g
- Zoro #
- G123894286
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Molecular Weight
- 342.15 g/mol
- Purity
- 0.99
- CAS Number
- 10043-01-03
- Application
- Research and Development
- Item
- Aluminum sulfate granular
Description
Chemical Formula Al2O12S3 Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.