Aluminum sulfate octadecahydrate (4x25g), CAS 7784-31-8
- Mfr # 5043AF-4x25g
- Zoro # G523797552
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Purity
51.0-59.0% Al2(SO4)3 basis
CAS Number
7784-31-8
Application
Research and Development
Size
4 x 25 g
Molecular Weight
666.42 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5043AF-4x25g
- Zoro #
- G523797552
- UPC #
- -
- Country of Origin
- China
- Item
- Aluminum sulfate octadecahydrate
- Purity
- 51.0-59.0% Al2(SO4)3 basis
- CAS Number
- 7784-31-8
- Application
- Research and Development
- Molecular Weight
- 666.42 g/mol
Dimensions
- Size
- 4 x 25 g
Description
Chemical Formula 2Al.3SO4.18H2O Purity 51.0-59.0% Al2(SO4)3 basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.