Shop AK SCIENTIFIC
See all product information
Create Account
Ambroxol HCl (25g), CAS 23828-92-4
- Mfr # I400-25g
- Zoro # G323819539
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
CAS Number
23828-92-4
Size
25 g
Application
Research and Development
Molecular Weight
414.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I400-25g
- Zoro #
- G323819539
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- CAS Number
- 23828-92-4
- Item
- Ambroxol HCl
- Application
- Research and Development
- Molecular Weight
- 414.56 g/mol
Dimensions
- Size
- 25 g
Description
Chemical Formula C13H19Br2ClN2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.