Shop AK SCIENTIFIC
See all product information
Create Account
Amicarbazone (5mg), CAS 129909-90-6
- Mfr # S358-5mg
- Zoro # G023891224
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
241.29 g/mol
Purity
98% (HPLC)
Size
5 mg
CAS Number
129909-90-6
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S358-5mg
- Zoro #
- G023891224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 mg
Details
- Molecular Weight
- 241.29 g/mol
- Purity
- 98% (HPLC)
- Item
- Amicarbazone
- CAS Number
- 129909-90-6
- Application
- Research and Development
Description
Chemical Formula C10H19N5O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.