Amifostine (10mg), CAS 20537-88-6
- Mfr # H037-10mg
- Zoro # G023808703
product price:Ā
$
86.45
/ea
Key Features
Molecular Weight
268.27 (214.22 anhy) g/mol
CAS Number
20537-88-6
Size
10 mg
Application
Research and Development
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H037-10mg
- Zoro #
- G023808703
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 mg
Details
- Molecular Weight
- 268.27 (214.22 anhy) g/mol
- CAS Number
- 20537-88-6
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- Amifostine
Description
Chemical Formula C5H15N2O3PSĀ·3H2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.