Shop AK SCIENTIFIC
See all product information
Create Account
Aminoacetaldehyde dimethyl acetal (5mL), CAS 22483-09-6
- Mfr # I402-5mL
- Zoro # G023839677
product price:Â
$
20.95
/ea
Key Features
CAS Number
22483-09-06
Molecular Weight
105.14 g/mol
Purity
98% (GC)
Application
Research and Development
Size
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I402-5mL
- Zoro #
- G023839677
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 22483-09-06
- Molecular Weight
- 105.14 g/mol
- Purity
- 98% (GC)
- Item
- Aminoacetaldehyde dimethyl acetal
- Application
- Research and Development
Description
Chemical Formula C4H11NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.