Shop AK SCIENTIFIC
See all product information
Create Account
Amitraz (5mg), CAS 33089-61-1
- Mfr # O506-5mg
- Zoro # G923889307
product price:Â
$
37.99
/ea
Key Features
Size
5 mg
Application
Research and Development
Molecular Weight
293.41 g/mol
CAS Number
33089-61-1
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O506-5mg
- Zoro #
- G923889307
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 293.41 g/mol
- CAS Number
- 33089-61-1
- Item
- Amitraz
- Purity
- 98% (HPLC)
Description
Chemical Formula C19H23N3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.