Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium bifluoride, packaged in HDPE bottle (100g), CAS 1341-49-7
- Mfr # L960-100g
- Zoro # G323847419
product price:Â
$
30.15
/ea
Key Features
Purity
0.96
Size
100 g
Molecular Weight
57.43 g/mol
Application
Research and Development
CAS Number
1341-49-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L960-100g
- Zoro #
- G323847419
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Purity
- 0.96
- Item
- Ammonium bifluoride, packaged in HDPE bottle
- Molecular Weight
- 57.43 g/mol
- Application
- Research and Development
- CAS Number
- 1341-49-7
Description
Chemical Formula H5F2N Purity 96% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.