Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium carbamate (5g), CAS 1111-78-0
- Mfr # 2051AA-5g
- Zoro # G923798098
product price:Â
$
23.59
/ea
Key Features
Application
Research and Development
Molecular Weight
78.07 g/mol
Size
5 g
CAS Number
1111-78-0
Purity
98% (T)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2051AA-5g
- Zoro #
- G923798098
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 78.07 g/mol
- Item
- Ammonium carbamate
- CAS Number
- 1111-78-0
- Purity
- 98% (T)
Description
Chemical Formula CH6N2O2 Purity 98% (T) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.