Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium hexafluorotitanate (50g), CAS 16962-40-6
- Mfr # 8631AF-50g
- Zoro # G223816706
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Size
50 g
Application
Research and Development
Molecular Weight
197.93 g/mol
CAS Number
16962-40-6
Purity
99.99% trace metals basis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8631AF-50g
- Zoro #
- G223816706
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- Ammonium hexafluorotitanate
- Molecular Weight
- 197.93 g/mol
- CAS Number
- 16962-40-6
- Purity
- 99.99% trace metals basis
Dimensions
- Size
- 50 g
Description
Chemical Formula F6Ti.2H4N Purity 99.99% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.